Little Giant Pump

Speediduct™ 3 in. 90 Degree Long Flat Elbow in White

Part #L599600314  |  Manufacturer Part #599600314

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BAA Compliant: No

Collection: Speediduct™

Color Finish: White

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Material: Plastic

Material Type: PVC