Speediduct™ 3 in. 90 Degree Outside Corner Elbow Bend in Ivory

Part #L599600020  |  Item #7541792  |  Manufacturer Part #599600020

Fitting Sizes:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BAA Compliant: No

Collection: Speediduct™

Color Finish: Ivory

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Material: Plastic

Material Type: PVC