Little Giant Pump Speediduct™ Adjustable Flat Elbow in White

L59960030

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BAA Compliant
No
Collection
Speediduct™
Color Finish
White
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday