Little Giant Pump

VCMA-20 Series 1/30 hp Condensate Pump

Part #L554455  |  Manufacturer Part #554455

Horsepower:

1/30 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes condensate and wastewater from areas where gravity drainage is impractical
  • Thermally protected, fan cooled motor
  • Backflow preventing check valve and 3 inlet drain holes
  • Stainless steel shaft
  • Automatic operation with float switch
  • Suitable for high-efficiency furnace condensation
  • Safety switch models can be wired to sound alarm or shut down air conditioner to prevent overflow
  • CSA listed

Documents

Specifications

AMP: 0.5

Collection: VCMA-20 Series

Cord Length: 6 ft

Depth: 5 in

Discharge: 3/8 in

Discharge Pressure: 7.4

Flow Rate: 80 gph

Height: 7 in

Horsepower: 1/30 hp

Impeller: Glass-Filled Polypropylene

Length: 10-3/10 in

Material: Plastic

Material Type: ABS

Maximum Feet of Head: 17

Maximum Pressure: 7.4 psi

Maximum Temperature: 140

Phase: Single Phase

Power Source: AC

Product Type: Condensate Pump

Pump Application: Water Treatment

Pump Body Material: ABS

Type: L554455

VAC at 60 Hz: 230

Volts: 230V

Watts: 75

Weight: 5-3/5

Width: 11 in