10A Fuse
10A Fuse
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fast-acting
- Fiber body
- 10 x 38 mm size
- POWR-GARD® technology
Documents
Specifications
- AMP:
- 10
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Melamine
- Origin:
- Global
- Product Type:
- Fuse
- Size:
- 10 mm x 38 mm
- UL Listed:
- Yes
- Volts:
- 250VAC
- Width:
- 2/5 in