30A Waterproof Insulating Boot
30A Waterproof Insulating Boot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Increases efficiency by preventing faulted ballast from severely damaging fixture or device
- Designed to meet IP67 touch-safe standards
- Design increases safety by facilitating individual device disconnection for easy servicing, eliminating shock risk
- Insulating boots available for harsh environments
- Variety of terminations available for flexible design
- Watertight O-ring seal
Documents
Specifications
- AMP:
- 30
- Product Type:
- Boot
- UL Listed:
- Yes
- Volts:
- 600V