Living 66 x 36 in. Drop-In Bathtub with Center Drain in White

Part #M102761004001B  |  Manufacturer Part #102761-004-001-B

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spacious bathtub with ergonomic design
  • Comfortable backrest and ample deck space for faucet installation
  • Inclined armrests with 1 angled 12 in. grab bar included 14
  • Drop-in installation with center drain
  • Cut-out template included

Documents

Specifications

Bathtub Shape: Oval

Capacity: 58 gal

Collection: Living

Color Finish: White

Color Finish Category: Whites

Depth: 36 in

Drain Location: Center

Height: 23-3/8 in

Installation Type: Drop-in

Material: Acrylic

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

Type: F7872402ST