72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 

Living 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

Living 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #M102757004007B
  • Item #3766361
  • Manufacturer Part #102757-004-007-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comfortable backrest and ample deck space for faucet installation
  • Inclined armrests with 1 angled 12 in. grab bar included 14
  • Spacious bathtub with ergonomic design
  • Cut-out template included
  • Drop-in installation with center drain
  • Requires Certification

Documents


Specifications

Bathtub Shape:
Oval
Collection:
Living
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
42 in
Drain Location:
Center
Height:
23-3/8 in
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in