72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable backrest and ample deck space for faucet installation
- Integrated Armrest
- Made in North America
- Cut-out template included
- Drop-in installation with center drain
- Inclined armrests with 1 angled 12 in. grab bar included 14
- Spacious bathtub with ergonomic design
- Apron not available
- White cushion included with Hydromax and Combined systems
Specifications
- Above Floor Rough:
- No
- Basin Length:
- 72-3/4 in
- Basin Shape:
- Oval
- Basin Width:
- 25-3/4 in
- Bathtub Shape:
- Oval
- Capacity:
- 75 gal
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 42 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Height:
- 23-3/8 in
- Installation Type:
- Drop-in
- Length:
- 72-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23-3/8 in
- Overall Length:
- 72-3/4 in
- Overall Width:
- 25-3/4 in
- Shape:
- Oval
- Shower Base Shape:
- Oval
- Size:
- 72 in x 42 in x 23 in
- Width:
- 25-3/4 in