Livingston PN 1 60 Watts Medium Incandescent Outdoor Ceiling Light

Part #MOL14013HGWPN  |  Item #4783316  |  Manufacturer Part #OL14013HGW/PN

Type:

MOL14013HGWPN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Livingston collection
  • 1 Medium 60 watt light bulb
  • Sandblast glass
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative high gloss white / polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Livingston

Color Finish: High Gloss White/Polished Nickel

Color Finish Category: Whites

Diameter: 9 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Sandblast

Height: 11-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Outdoor

Light Bulb Base Type: Medium E-26

Material: [Zinc, Glass, Aluminum, Copper]

Number Of Lights: 1

Power Source: Hardwired

Type: MOL14013HGWPN

UL Listed: No

Volts: 120V

Watts: 60

Width: 9 in