8 in. Ceiling Radiation Damper Mounted 90 Degree Boot
8 in. Ceiling Radiation Damper Mounted 90 Degree Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The damper is UL fire rated for ceiling/floor and ceiling/roof assemblies L528, L558, L562, L563, L574, L585, P533, P544, P545 and P547
- Fusible link (165°F standard) (optional temperatures available-212°F)
- CRD-50-95-BT /CRD-50-EA-95-BT contains a 3-hour rated damper, 90° boot, and round collar assembly for 1-Hour rated partitions
- Standard 1" wide flanges (4) sides
- Ceramic fiber with fiberglass cover (sizes over 80 sq/in)
- Standard 1/2" deep plaster flange
- Roll formed frame 22 gauge galvanized steel
- Damper blades 22 gauge galvanized steel
- Exterior wrapped foil faced fiberglass R-6 insulation-field installed
- Round type "CR’ collar
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Height:
- 4 in
- Material:
- Ceramic, Fiberglass, Steel
- Product Type:
- Boot with Radiator Damper
- UL Listed:
- Yes
- Width:
- 12 in