8 in. Round Type A Horizontal Damper
8 in. Round Type A Horizontal Damper
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Gauge (metal):
- 22 ga
- Height:
- 8 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 4-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Size:
- 6 in
- UL Listed:
- Yes
- Weight:
- 5 lb
- Width:
- 8 in