0 items

LMI LMI Roytronic™ Series A 150 psi 110/120V PTFE, PVDF and Polyprel Metering Pump

LA71910HI

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately
  • For external pulse control a 5-pin control cable is required and purchased separately
  • Frequency up to 240 strokes per minute
  • Includes: injection valve, suction valve, 4-function valve, foot valve and 16' of polyethylene tubing
  • Manual or automatic control via pulse signal or 4-20mA

SPECIFICATIONS

Collection
LMI Roytronic™ Series A
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Energy Star Compliant
No
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Flow Rate
3.12 gpd
Height
10-99/100 in
IAPMO Listed
No
Material
Acrylic, Ceramic, Plastic
Material Type
Polyprel®, PTFE, PVDF
Maximum Pressure
150 psi
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
UL Listed
No
Volts
120V
Weight
10
Width
4-7/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday