0 items

LMI LMI Extension Cable Assembly with 4-Pin Connector for Chemical Metering Pump

L26034

Cable Length ft

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • LMI 4-pin cable extension 20' length

SPECIFICATIONS

Brand Model Compatibility
Chemical Metering Pump
Cable Length ft
20 ft
Collection
LMI
Type
Extension Cable Assembly with 4-Pin Connector
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday