0.5 Liquid End Polypropylene Head for 155HV Metering Pump
LMI 0.5 Liquid End Polypropylene Head for 155HV Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-155HV
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 155HV Metering Pump
- Collection:
- LMI
- NSF Certified:
- No
- Product Type:
- Liquid End Polypropylene Head
- UL Listed:
- No