LMI 0.9 High Viscosity Polypropylene Head for 85HV Metering Pump

Part #L26050  |  Item #7026709  |  Manufacturer Part #26050

Call for Pricing EACH

Brand Model Compatibility:

85HV Metering Pump

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI head Polypropylene high-viscosity 0.9

Specifications

Application: [Commercial, Industrial]

Brand Model Compatibility: 85HV Metering Pump

Collection: LMI

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Type: 0.9 High Viscosity Polypropylene Head

UL Listed: No