0.9 Liquid End for 94 Metering Pump
LMI 0.9 Liquid End for 94 Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-940SI Fast Prime Acrylic/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 94 Metering Pump
- Collection:
- LMI
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Product Type:
- Liquid End
- UL Listed:
- No