0.9 PVC Liquid End Head for 94S Metering Pump
LMI 0.9 PVC Liquid End Head for 94S Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-A20HI Auto Prime Acrylic/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 94S Metering Pump
- Collection:
- LMI
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- PVC Liquid End Head
- UL Listed:
- No