0.9 PVC Machine Head for 498BI and 498SI Metering Pumps
LMI 0.9 PVC Machine Head for 498BI and 498SI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head PVC machined 0.9 LiquiPro
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 498BI and 498SI Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- PVC Machine Head
- UL Listed:
- No