LMI

LMI 0.9 PVC Molded Head for 398BI and 398SI Metering Pumps

Part #L37752  |  Manufacturer Part #37752

Brand Model Compatibility:

398BI and 398SI Metering Pumps
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI head PVC molded 0.9 LiquiPro

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 398BI and 398SI Metering Pumps

Collection: LMI

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: 0.9 PVC Molded Head

UL Listed: No