1.0 Liquid End PVDF Head for Roytronic 812SI Metering Pump
LMI 1.0 Liquid End PVDF Head for Roytronic 812SI Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-813SI Fast Prime PVDF/PTFE/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- Roytronic® 812SI Metering Pump
- Collection:
- LMI
- NSF Certified:
- No
- Product Type:
- Liquid End PVDF Head
- UL Listed:
- No