LMI 1/2 in. MNPT PVDF Injector Fitting for Liquipro A7 Chemical Metering Pumps

Part #L37351  |  Item #7026555  |  Manufacturer Part #37351

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI injection valve fitting PVDF 1/2" MNPT

Documents

Specifications

Application: [Commercial, Industrial]

Brand Model Compatibility: Liquipro® A7 Chemical Metering Pumps

Collection: LMI

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic

Material Type: PVDF

NSF Certified: No

Product Type: MNPT PVDF Injector Fitting

UL Listed: No