LMI 1/2 in. OD PVDF Injection Check Valve Assembly for 410FI Metering Pump

Part #L37855  |  Item #7026535  |  Manufacturer Part #37855

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI injection valve PVDF 1/2" OD LiquiPro

Specifications

Brand Model Compatibility: 410FI Metering Pump

Collection: LMI

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic

Material Type: PVDF

UL Listed: No