1/4 in. 4-Function Tube Polypropylene Valve Assembly for LE-155S and 155SU Metering Pumps

You last purchased this on
 
LMI

LMI 1/4 in. 4-Function Tube Polypropylene Valve Assembly for LE-155S and 155SU Metering Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 1/4 in. 4-Function Tube Polypropylene Valve Assembly for LE-155S and 155SU Metering Pumps

  • Fast #
  • Part #L28010
  • Item #5081636
  • Manufacturer Part #28010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI 4-function valve Polypropylene 1/4" OD Non-LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
LE-155S and 155SU Metering Pumps
Collection:
LMI
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Valve Assembly
UL Listed:
No