1/4 in. NPT 4-Function PVDF Valve Assembly for LE-74S Metering Pump
LMI 1/4 in. NPT 4-Function PVDF Valve Assembly for LE-74S Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI 4-function valve 1/4" MNPT Non-LiquiPro
Specifications
- Brand Model Compatibility:
- LE-74S Metering Pump
- Collection:
- LMI
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVDF
- Product Type:
- Function Valve Assembly
- UL Listed:
- No