LMI 1/4 in. OD PVC Injection Check Valve Assembly for 358BI, 358SI and 450BI Metering Pumps

Part #L38025  |  Item #7026580  |  Manufacturer Part #38025

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI injection valve PVC 1/4" OD LiquiPro

Specifications

Brand Model Compatibility: 358BI, 358SI and 450BI Metering Pumps

Collection: LMI

End Connection 1: OD

End Connections: OD

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Material: Plastic

Material Type: PVC

UL Listed: No