1/4 in. OD PVDF Suction Valve Assembly for 450FI Metering Pump

You last purchased this on
 
LMI

LMI 1/4 in. OD PVDF Suction Valve Assembly for 450FI Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 1/4 in. OD PVDF Suction Valve Assembly for 450FI Metering Pump

  • Fast #
  • Part #L37846
  • Item #7026504
  • Manufacturer Part #37846
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI suction valve PVDF 1/4" OD LiquiPro
  • Requires Certification

Specifications

Brand Model Compatibility:
450FI Metering Pump
Collection:
LMI
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plastic
Material Type:
PVDF
Product Type:
Suction Valve Assembly
UL Listed:
No