LMI 1/4 in. OD Tube 1.0 Liquid End Acrylic and PVDF Head for A81 Electronic Metering Pump

Part #LLE919SI  |  Item #5081862  |  Manufacturer Part #LE-919SI

Call for Pricing EACH

Brand Model Compatibility:

A81 Electronic Metering Pump
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI Liquid End LE-920HI Auto Prime Acrylic/Polyprel/Ceramic

Specifications

Application: [Commercial, Industrial]

Brand Model Compatibility: A81 Electronic Metering Pump

Collection: LMI

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

NSF Certified: No

Product Type: OD Tube Liquid End Acrylic and PVDF Head

UL Listed: No