1/4 in. OD Tube 1.0 Liquid End PVC Head for A81 Electronic Metering Pump
LMI 1/4 in. OD Tube 1.0 Liquid End PVC Head for A81 Electronic Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-919SI Fast Prime PVDF/Polyprel/PTFE
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- A81 Electronic Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Product Type:
- OD Tube Liquid End PVC Head
- UL Listed:
- No