LMI 1/4 in. PVDF Foot Valve Assembly for LE-350 Series Chemical Metering Pumps

Part #L36346  |  Item #7026567  |  Manufacturer Part #36346

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI foot valve PVDF 1/4" OD LiquiPro

Specifications

Brand Model Compatibility: LE-350 Series Chemical Metering Pumps

Collection: LMI

End Connection 1: OD

End Connections: OD

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Plastic

Material Type: PVDF

Product Type: Foot Valve Assembly

UL Listed: No