24mm x 1-1/4 in. Hastelloy Head Screw Kit for A7 Chemical Metering Pumps
LMI 24mm x 1-1/4 in. Hastelloy Head Screw Kit for A7 Chemical Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Hastelloy screw set 4-pack 1-1/4"
Specifications
- Brand Model Compatibility:
- A7 Chemical Metering Pumps
- Collection:
- LMI
- Length:
- 1-1/4 in
- Product Type:
- Hastelloy Screw Kit
- Thread Size:
- 24 mm
- UL Listed:
- No