3.0 Liquid End PVC Head for 318BI and 318SI Metering Pumps
LMI 3.0 Liquid End PVC Head for 318BI and 318SI Metering Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-318SI PVC/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 318BI and 318SI Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Liquid End PVC Head
- UL Listed:
- No