336 gpd 75 psi
LMI 336 gpd 75 psi
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large backlit display
- Simple push-button operations
- Powered by an electronically controlled variable speed stepper motor to provide smooth and accurate chemical feed
- Warranty: 3 years
- Will not air-lock when pumping sodium hypochlorite and other gaseous chemicals
- Ideal for simple, yet demanding applications
Documents
Specifications
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 336 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 15 lb