3/4 in. Stainless Steel Screw for LE-20PBA Chemical Pump
LMI 3/4 in. Stainless Steel Screw for LE-20PBA Chemical Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI screw 316SS 10-24 x .75
Documents
Specifications
- Brand Model Compatibility:
- LE-20PBA Chemical Pump
- Collection:
- LMI
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Product Type:
- Screw
- UL Listed:
- No