3/8 in. OD Clamp Ring for LE-281TU Chemical Metering Pump
LMI 3/8 in. OD Clamp Ring for LE-281TU Chemical Metering Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI clamp ring 3/8"
Documents
Specifications
- Brand Model Compatibility:
- LE-281TU Chemical Metering Pump
- Collection:
- LMI
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- OD Clamp Ring
- UL Listed:
- No