3/8 in. OD PVC Valve Seat for Non-Liquipro Chemical Metering Pump
LMI 3/8 in. OD PVC Valve Seat for Non-Liquipro Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI valve seat PVC 3/8" OD
Documents
Specifications
- Brand Model Compatibility:
- Non-Liquipro® Chemical Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Valve Seat
- UL Listed:
- No