3/8 in. OD PVDF Housing Valve for A7 Chemical Metering Pumps
LMI 3/8 in. OD PVDF Housing Valve for A7 Chemical Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI valve housing PVDF 3/8" OD
Documents
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- A7 Chemical Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Product Type:
- OD PVDF Housing Valve
- UL Listed:
- No