3/8 in. Tube 0.9 Liquid End PVC Head for 398SI and 398BI Metering Pumps
LMI 3/8 in. Tube 0.9 Liquid End PVC Head for 398SI and 398BI Metering Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-398SI PVC/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 398SI and 398BI Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Tube 0.9 Liquid End PVC Head
- UL Listed:
- No