3/8 x 1/2 in. OD Tube x NPT 1.8 Liquid End PVC Head for 368BI and 363SI Metering Pumps
LMI 3/8 x 1/2 in. OD Tube x NPT 1.8 Liquid End PVC Head for 368BI and 363SI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-368SI PVC/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 368BI and 363SI Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Liquid End PVC Head
- UL Listed:
- No