LMI

LMI 43.2 gpd 50 psi AUTOPRIME™

Part #LAD261A40HI  |  Manufacturer Part #AD261-A40HI

Flow Rate:

43.2 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control with digital display for stroke and frequency adjustments
  • AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
  • 3-year warranty

Specifications

Collection: LMI

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 43.2 gpd

Maximum Pressure: 50 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 120V

Weight: 10