LMI 43.2 gpd 50 psi AUTOPRIME™

Part #LAD861A40HI  |  Item #7210050  |  Manufacturer Part #AD861-A40HI

Call for Pricing EACH

Flow Rate:

43.2 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via 4-20mA signal
  • AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
  • 3-year warranty

Specifications

Collection: LMI

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 43.2 gpm

Maximum Pressure: 50 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 120V

Weight: 10