LMI

LMI 5/8 x 1/2 in. 3.0 ID Tube x OD Tube Liquid End Polypropylene Head for 25HV Metering Pump

Part #LLE25HV  |  Manufacturer Part #LE-25HV

Brand Model Compatibility:

25HV Metering Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI liquid end LE-25HV

Specifications

Application: [Commercial, Industrial]

Brand Model Compatibility: 25HV Metering Pump

Collection: LMI

End Connection 1: Tube

End Connection 2: OD Tube

End Connections: Tube x OD Tube

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

NSF Certified: No

Type: 3.0 ID Liquid End Polypropylene Head

UL Listed: No