5/8 x 1/2 in. OD Tube x ID Tube 1.8 Liquid End Acrylic and Polypropylene Head for 76 and 76HV Metering Pumps
LMI 5/8 x 1/2 in. OD Tube x ID Tube 1.8 Liquid End Acrylic and Polypropylene Head for 76 and 76HV Metering Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-812SI Fast Prime PVDF/Polyprel/Ceramic
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 76 and 76HV Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene, Acrylic
- NSF Certified:
- No
- Product Type:
- Liquid End Acrylic and Polypropylene Head
- UL Listed:
- No