6.0 Liquid End Acrylic and PVC Head for 30 Metering Pump
LMI 6.0 Liquid End Acrylic and PVC Head for 30 Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-30
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 30 Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC, Acrylic
- NSF Certified:
- No
- Product Type:
- Liquid End Acrylic and PVC Head
- UL Listed:
- No