10 gph 80 psi 120V PVC and Viton Metering Pump

You last purchased this on
 
LMI

LMI C7 Series 10 gph 80 psi 120V PVC and Viton Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI C7 Series 10 gph 80 psi 120V PVC and Viton Metering Pump

  • Fast #
  • Part #LC77126S
  • Item #7310906
  • Manufacturer Part #C771-26S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-LIQUIPRO liquid end assembly
  • Frequency up to 100 strokes per minute
  • Manual or automatic control via pulse signal or 4-20mA
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately
  • For external pulse control a 4-pin control cable is required and purchased separately
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 50, ANSI 61, ANSI 372
Collection:
LMI C7 Series
Depth:
14-37/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
240 gpm
Height:
10-4/5 in
IAPMO Listed -:
No
Material:
Plastic, Ceramic, Rubber
Material Type:
PVC, Viton®
NEMA:
NEMA 4X, NEMA IP65
NSF:
NSF 50, NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
80 psi
UL Listed:
Yes
Volts:
120V
Watts:
87 W
Weight:
18 lb
Width:
5-7/10 in