25 gph 30 psi 120V PVC and PTFE Metering Pump
LMI C7 Series 25 gph 30 psi 120V PVC and PTFE Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-LIQUIPRO liquid end assembly
- Frequency up to 100 strokes per minute
- Manual or automatic control via pulse signal or 4-20mA
- For 4-20mA control the MICROPACE signal converter is required and purchased separately
- For external pulse control a 4-pin control cable is required and purchased separately
Documents
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI C7 Series
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 600 gpm
- Height:
- 10-4/5 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, PTFE
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 30 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 87 W
- Weight:
- 18 lb
- Width:
- 5-7/10 in