8 gph 60 psi 120V PTFE Chemical Metering Pump

You last purchased this on
 
LMI

LMI C7 Series 8 gph 60 psi 120V PTFE Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI C7 Series 8 gph 60 psi 120V PTFE Chemical Metering Pump

  • Fast #
  • Part #LC731410SI
  • Item #5081916
  • Manufacturer Part #C731-410SI
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LIQUIPRO™ liquid end assembly
  • Frequency up to 100 strokes per minute
  • Manual or automatic control via pulse signal or 4-20mA
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately
  • For external pulse control a 4-pin control cable is required and purchased separately
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 50, ANSI 61, ANSI 372
Collection:
LMI C7 Series
Depth:
14-37/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
192 gpm
Height:
10-4/5 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
NEMA:
NEMA 4X, NEMA IP65
NSF:
NSF 50, NSF 61, NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
60 psi
UL Listed:
Yes
Volts:
120V
Watts:
44 W
Weight:
18 lb
Width:
5-7/10 in