LMI LMI C7 Series 8 gph 60 psi 120V PTFE Chemical Metering Pump

LC731419SI

Manufacturer Part #: C731-419SI

Flow Rate

192 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manual or automatic control via pulse signal or 4-20mA
  • LIQUIPRO™ liquid end assembly
  • Frequency up to 100 strokes per minute
  • For external pulse control a 4-pin control cable is required and purchased separately
  • For 4-20mA control the MICROPACE signal converter is required and purchased separately

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 50, ANSI 61
Collection
LMI C7 Series
Depth
14-37/50 in
End Connection 2
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 2
1/2 in
Height
10-4/5 in
IAPMO Listed
No
Maximum Pressure
60 psi
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 50, NSF 61
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
44
Width
5-7/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday