LMI LMI Ferrule Kit 50-Piece for Roytronic Chemical Metering Pumps
L505
Fitting Sizes
SPECIFICATIONS
- Brand Model Compatibility
- Roytronic® Chemical Metering Pumps
- Collection
- LMI
- Fitting Size 1
- 1/4 in
- Fitting Sizes
- 1/4 in
- Type
- Ferrule Kit
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday