LMI LiquiPro™ 1/2 in. 316 Stainless Steel Ball for LiquiPro LE-76 Chemical Metering Pump

Part #L25042  |  Item #7026449  |  Manufacturer Part #25042

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LMI 316SS ball 1/2"

Documents

Specifications

Brand Model Compatibility: LiquiPro™ LE-76 Chemical Metering Pump

Collection: LMI LiquiPro™

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel

Material Type: 316 SS

Product Type: Ball

UL Listed: No